Beli kennedy set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Combination Wrench CV Set (Kunci Ring Pas)
    Mulai

    Rp1.199.900

    Kennedy Combination Wrench CV Set (Kunci Ring Pas)
    Deskripsi:
    Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.
    atribut:
    • Overall Length (mm): 100
    • Size (mm): 10
    • Finish/Coating: Chrome Satin
    • Material: Chrome Vanadium Steel
  2. Kennedy Combination Wrench Set (Kunci Ring Pas)
    Mulai

    Rp869.900

    Kennedy Combination Wrench Set (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium Steel
    • Finish/Coating: Chrome Satin
    • Spanner Type: Combination Spanner
  3. HOZAN Set Kunci Sok
    Mulai

    Rp1.399.900

    HOZAN Set Kunci Sok
    atribut:
    • Set Contents: Ratchet handle /6.3mm angle, driver type handle /6.3mm angle, extension bar / 100mm, socket (6.3mm angle) /4/4.5/5/5.5/6/7/8/9/10/12mm
    • Weight (g): 430
    • Plug-In Angle (mm [inch]): 6.3 square 1/4
    • Case Dimension (mm): 160x75x35
    • RoHS Directive: Correspondence
  4. Toptul Screwdriver Bit Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Toptul Screwdriver Bit Set
    Deskripsi:
    Set Content:- PH0, PH1x2pcs, PH2x2pcs, PH3- PZO, PZ1x2pcs, PZ2x2pcs, P1Z3- 4x0.5, 5.5x1pcs, 6.5x1.2 mm- 3, 4, 5, 6 mm- T6, T7. T8, T9, T10, T15, T20, T25, T27, T30, T40 - 1/4inchx1/4inch Magnetic Power Bit Holder
  5. Kennedy Screwdriver Bit Set
    Mulai

    Rp329.900

    Kennedy Screwdriver Bit Set
    Deskripsi:
    1/4 Inch hex x 25mm insert bits. Manufactured from chrome molybdenum. Bit holder made from chrome vanadium hardened steel, tempered and chrome plated. Uniquely packaged in a moulded plastic case for easy organisation and storage.
  6. JTC Bit 1/4inch Double Ended Set
    Mulai

    Rp209.900

    JTC Bit 1/4inch Double Ended Set
    Deskripsi:
    Spec: 1/4" x PH2 x100LContents: 10 Pcs of double end phillips long bit PH2
    atribut:
    • Insulated Uninsulated: Uninsulated
    • Bit Style: Phillips
    • Number of Pieces: 10
    • Material: S2, Silver-plated
  7. SATA Ratcheting Screwdriver T-Handle Set
    Mulai

    Rp629.900

    SATA Ratcheting Screwdriver T-Handle Set
    Deskripsi:
    Contents: 1 - T-Handle Ratcheting Screwdriver 1 - 1/4inch x 1/4inch Dr. Extension Bar 6inch 1 - 1/4inch x 1/4inch Dr. Flex Extension Bar 6inch 1 - 1/4inch Dr. Bit Adapter20 - Bits
  8. TONE Ratchet Screwdriver T Type Set (Obeng Ratchet)
    Mulai

    Rp839.900

    TONE Ratchet Screwdriver T Type Set (Obeng Ratchet)
    Deskripsi:
    A set of Tshaped ratchet screwdriver handle, replacement bit holder and frequentlyused bits. It can be switched between clockwise, anticlockwise and fixed position just by turning the change knob with 8degrees feed angle ratchet mechanism. With bit holder magnet
  9. Kennedy Bit Ratchet Screwdriver Set
    Mulai

    Rp459.900

    Kennedy Bit Ratchet Screwdriver Set
    Deskripsi:
    Contoured grip plastic grip handle for improved comfort, control and higher torque. In-handle storage of up to six bits. Magnetic bit retention.RatchetSwitchable forward, reverse and fixed positive industrial quality ratchet action. Bright finish chrome vanadium blade. FixedChrome vanadium steel blade with plastic sheaving to prevent damage to fragile components. Supplied with 25mm long 6mm (1/4 inch) hex bits: Crosspoint: No.1 and 2. PZ: No.1 and 2. Flat: 5 and 6mm.
    atribut:
    • Bit Type Included: Phillips, Pozidrive, Slotted
    • Screwdriver Type: Screwdriver Bit Set
    • Applications: Cabinet, Mechanic
    • Overall Length (mm): 200
  10. TRUSCO Vice Rotary Base
    Mulai

    Rp3.699.900

    TRUSCO Vice Rotary Base
    Deskripsi:
    40
    atribut:
    • Material: Body:Gray Cast Iron Shaft:Steel Handle:Steel Base:Steel
    • Total Length (mm): 238
    • Width (mm): 144
    • Height (mm): 143
    • Jaw Width (mm): 102
    • Opening (mm): 70
    • Jaw Depth (mm): 59
    • Clamping Force (kN): 15
    • Mounting Dimensions (mm) E: 95
    • Mounting Dimensions (mm) F: 95
    • Mounting Dimensions (mm) G: 95
    • Mounting Dimensions (mm) H: 114
  11. KRISBOW Bit Screwdriver (Mata Obeng)
    Mulai

    Rp19.900

    KRISBOW Bit Screwdriver (Mata Obeng)
    Deskripsi:
    Screwdriver Bit Set (21pcs) adalah Obeng yang digunakan untuk membuka dan mengencangkan baut. Obeng ketok merek Krisbow menggunakan Impact dari mekanik sebagai tenaga ekstra untuk membuka baut. Obeng Impact merek Krisbow dengan Bit 21pcs mudah diaplikasikan untuk membuka baut dengan cepat. Obeng Impact merek Krisbow dilengkapi dengan Bit obeng Impact mampu membuka sekrub yang sulit dibuka. Obeng Impact merek Krisbow banyak diaplikasikan pada dunia industri dan bengkel otomotif.
    atribut:
    • Packing Dimensions (mm): 151x9x51
  12. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Surface Recommendation: Metal
  13. TONE Ratchet Screwdriver Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  14. ANEX Bit Holder Handle (Small Handle)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp99.900

    ANEX Bit Holder Handle (Small Handle)
    Deskripsi:
    atribut:
    • Total Length: 78mm
  15. INGCO Bit Driver Double Ended
    Mulai

    Rp57.900

    INGCO Bit Driver Double Ended
    atribut:
    • Set Contents: PH2+SL6.0,65mm,10pcs/set S2 industrial steel double end bit Nickle plated magnetic Packed by plastic box
  16. ANEX Bit Holder Handle
    Rating:
    100% of 100
    (2)
    Mulai

    Rp99.900

    ANEX Bit Holder Handle
    Deskripsi:
    -It supports electric screwdriver bits and 6.35mm hexagonal shaft bit.(can be used for bits with total length of 65mm or longer)-The bit can be inserted deeply to suppress it from shaking which enables stable screwing.-Optimum for work in narrow place.
    atribut:
    • Blade Edge: (+)2x(-)6
    • Shaft Length: 65mm
    • Total Length: 91mm
  17. Phoenix Contact Screwdriver (Obeng)
    Mulai

    Rp249.900

    Phoenix Contact Screwdriver (Obeng)
    Deskripsi:
    Bit screwdriver, with 1/4inch quick-action chuck, handle length 119 mm, 2-component handle, with non-slip grip, suitable for bits according to DIN 3126-C 6.3 and E 6.3/ISO 1173, magnetic
  18. Kennedy Centre Punch-Standard Duty Automatic
    Mulai

    Rp559.900

    Kennedy Centre Punch-Standard Duty Automatic
    Deskripsi:
    Standard Duty Strength of punch and depth of depression is adjustable by turning the knurled head. Delivers a punch between 2.25 to 13.5kg (5 to 30lb).
    atribut:
    • Handle Material: Rubber Steel
    • Head Shape: Round
    • Compatible Cutting Material: Aluminium Brass Mild Steel Paper Plastic Stainless Steel Steel Wood
    • Overall Length: 120mm
    • Tip Material: Chrome Vanadium Steel
    • Part Number: KEN5181710K
  19. WIHA Power Screwdriver Bit Set (Mata Obeng)
    Mulai

    Rp629.900

    WIHA Power Screwdriver Bit Set (Mata Obeng)
    Deskripsi:
    Maximize your drilling and driving capabilities with these versatile, durable bit sets.
Daftar Harga kennedy set Terbaru October 2026
Kennedy Combination Wrench CV Set (Kunci Ring Pas)Rp1.199.900
Kennedy Combination Wrench Set (Kunci Ring Pas)Rp869.900
HOZAN Set Kunci SokRp1.399.900
Toptul Screwdriver Bit SetRp229.900
Kennedy Screwdriver Bit SetRp329.900
JTC Bit 1/4inch Double Ended SetRp209.900
SATA Ratcheting Screwdriver T-Handle SetRp629.900
TONE Ratchet Screwdriver T Type Set (Obeng Ratchet)Rp839.900
BOSCH Bit Screwdriver Set (Mata Obeng)Rp319.900
Kennedy Bit Ratchet Screwdriver SetRp459.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)